Fiberlite™ F14-6 x 250LE Fixed Angle Rotor
Fiberlite™ F14-6 x 250LE Fixed Angle Rotor
Fiberlite™ F14-6 x 250LE Fixed Angle Rotor
Thermo Scientific™

Fiberlite™ F14-6 x 250LE Fixed Angle Rotor

Maximize performance with versatility, speed and a robust, corrosion-free carbon fiber design that supports a range of capacities and applications with the fixed angle rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMax. SpeedMax. RCFFor Use With (Equipment)
7500366210,000 rpm (11,000 rpm 230V)15,316 x g (18,533 x g with 230 V)Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges
7500651710,000 rpm15,316 x gThermo Scientific Sorvall Legend T Plus and Multifuge 3 Plus Centrifuges
09606214811,000 rpm18,566 x gThermo Scientific Sorvall Super T21 Centrifuge
Catalog number 75003662
Price (USD)
6,939.00
Online exclusive
7,710.00
Save 771.00
Each
Max. Speed:
10,000 rpm (11,000 rpm 230V)
Max. RCF:
15,316 x g (18,533 x g with 230 V)
For Use With (Equipment):
Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges
Price (USD)
6,939.00
Online exclusive
7,710.00
Save 771.00
Each

Increase performance with versatility, speed and a robust, corrosion-free carbon fiber design by using the Thermo Scientific™ Fiberlite™ F14-6 x 250LE Fixed Angle Rotor, which supports a range of capacities and applications.

Fiberlite Rotors:
  • Reduce run times with higher G-forces achieved through lightweight carbon fiber rotors
  • Corrosion-and fatigue-resistant design that ensures structural integrity
  • Backed by a 15-year warranty
  • Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Tube adapters are sold separately. Order O-ring Refresher Kit (021-062-153) for replacements. Contact your sales representative for information.

Compatible With:

Thermo Scientific™ Sorvall™ Super T21, Sorvall Legend™ XT, T+, Multifuge™ X3, 3+ Series, Beckman™ GS-6, Allegra™ 6, GP Series.

Recommended for:

Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.

Note:

†Performance may vary by centrifuge model.

Specifications
Angle23°
DescriptionFiberlite F14-6 x 250LE Fixed Angle Rotor for use with Thermo Scientific Sorvall Legend XT, Multifuge X3 Series
For Use With (Equipment)Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges
K Factor2737
Max. Tube Diameter62 mm
Max. Tube Length125 mm
Radius (Metric) Min.3.7 cm
BiocontainmentYes
Capacity6 x 250 mL
Max. RCF15,316 x g (18,533 x g with 230 V)
Max. Speed10,000 rpm (11,000 rpm 230V)
TypeFixed Angle Rotor
Unit SizeEach