BIOLiner™ Swinging-Bucket Rotor
Actual product may vary
BIOLiner™ Swinging-Bucket Rotor
BIOLiner™ Swinging-Bucket Rotor
BIOLiner™ Swinging-Bucket Rotor
BIOLiner™ Swinging-Bucket Rotor
Thermo Scientific™

BIOLiner™ Swinging-Bucket Rotor

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)Quantity
75003669ClickSeal Biocontainment LidsThermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F CentrifugesSet of 4
75003626O-ringSealing LidsSet of 4
75003667Swinging Bucket RotorThermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges1 Ea.
75003668BIOLiner BucketsThermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F CentrifugesSet of 4
75003688O-ringLidsSet of 4
75003689Sealing LidMicroplate CarriersSet of 4
Catalog number 75003669
Price (USD)
963.00
Online exclusive
1,070.00
Save 107.00
Each
Type:
ClickSeal Biocontainment Lids
For Use With (Equipment):
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Quantity:
Set of 4
Price (USD)
963.00
Online exclusive
1,070.00
Save 107.00
Each
Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.
Ordering Information:

Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series

Specifications
Angle90°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionClickSeal Biocontainment Lids
Diameter (Metric) Outside98 mm
For Use With (Equipment)Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
K Factor13307
Max. Tube Length124 mm
QuantitySet of 4
Radius (Metric)20 cm
Radius (Metric) Min.10.5 cm
BiocontainmentYes
Capacity4 x 750 mL
Max. RCF2,739 x g
Max. Speed3,500 rpm
TypeClickSeal Biocontainment Lids
Unit SizeEach