BIOLiner™ Rotor Bucket Adapters
Thermo Scientific™

BIOLiner™ Rotor Bucket Adapters

Combine these rotor bucket adapters with the BIOLiner Rotor Bucket for a complete system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity
7500367440 x 50 mL Conical Tubes
750036715/7 mL Blood Collection Tube
7500367210 mL Blood Collection Tube
7500367315 mL Conical Tube
75003675250 mL Nalgene Oak Ridge Bottles
75003691250 mL Corning Conical Bottles
75003692750 mL Flat-bottom Bottle w/Round Adapters
Catalog number 75003674
Price (USD)
1,009.08
Online exclusive
1,140.00
Save 130.92
Pack of 4
Capacity:
40 x 50 mL Conical Tubes
Price (USD)
1,009.08
Online exclusive
1,140.00
Save 130.92
Pack of 4

Combine Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters with the BIOLiner Rotor Bucket for a complete system.

Ordering Information:

Individual adapters and bottle/adapter packages are offered.

  • Capacity range: 3L to 980mL
  • Maximum tube dimensions (O.D. x L): 98 × 124mm

Includes:

75-003-692 includes 750mL flat-bottom bottle with all round adapters for the TX-750 round bucket and four 500mL Corning™ conical bottle adapters.

Specifications
Max. Tube Diameter30 mm
Max. Tube Length120 mm
No. per Pack4
Tube Type50 mL Conical Bottle
Capacity40 x 50 mL Conical Tubes
TypeAdapter
Unit SizePack of 4