mySPIN™ 6 Mini Centrifuge
Thermo Scientific™

mySPIN™ 6 Mini Centrifuge

Our most compact centrifuge, the mySPIN 6 mini centrifuge, is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microcentrifuge tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
75004061Benchtop Mini Centrifuge
75004086Transport Box with Inserts
7500408712 V Adapter
Catalog number 75004061
Price (USD)
642.60
Online exclusive
714.00
Save 71.40
Each
Product Type:
Benchtop Mini Centrifuge
Price (USD)
642.60
Online exclusive
714.00
Save 71.40
Each

Bring efficiency and user comfort to your lab stations with the Thermo Scientific mySPIN 6 mini centrifuge. Ergonomic design, tool-free rotors, and quick-spin options make it fast and easy to use. Ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (2.0, 1.5, 0.5, 0.2 mL) for customized use.

Enjoy convenience at your personal workstation with our most compact centrifuges, featuring:
  • Small footprint for efficient use of lab space
  • Easy operation and palm-shaped lid for left- or right-handed users
  • Quick-spin feature
  • Quiet operation, low vibration
  • Safety features including unit will not operate without lid in place for safety
  • Includes 2 rotors to accommodate 0.2, 0.5, 1.5, 2.0 mL microcentrifuge tubes and PCR strip tubes
  • Tool-free, quick rotor exchange
Specifications
Certifications/ComplianceCSA, CE, UL
Dimensions (HWD)4.1 x 5.0 x 6.0 in. (10.4 x 12.8 x 15.3 cm)
Electrical Requirements110/240 V 50/60 Hz with 4 interchangeable plug adapters
Frequency50/60 Hz
Includes6 x 1.5/2.0mL tube rotor, 16 x 0.2mL tube rotor (singles or 2 x 8 strip), 6 tube adapters 0.2mL, 6 tube adapters 0.5mL, storage case for rotors and adapters, tube rack, universal power adapter 110-240V 50/60 Hz, with 4 interchangeable plug type
Net Weight1.6 lb. (0.74 kg)
Noise Level51-53 dB(A)
Product TypeBenchtop Mini Centrifuge
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Temperature Range (Metric)Ambient temperature
Voltage110/240 V
Warranty2 Years
Capacity6 x 2 mL
Max. RCF2,000 x g
Max. Speed6,000 rpm
Product LinemySpin 6
RefrigeratedNo
Unit SizeEach

Frequently asked questions (FAQs)

Does the mySPIN 6 Mini Centrifuge come with a rotor?

The mySPIN 6 Mini Centrifuge includes 2 rotors and adapters to accommodate 0.2, 0.5, 1.5, 2.0 mL microcentrifuge tubes and PCR strip tubes.