mySPIN™ Mini Centrifuge Series Rotors
Thermo Scientific™

mySPIN™ Mini Centrifuge Series Rotors

Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityMax. RCFFor Use With (Equipment)
7500408432 x 0.2 mL9,800 x gmySPIN 12 Mini Centrifuge
750040626 x 1.5/2 mL2,000 x gmySPIN 6 Mini Centrifuge
7500406316 x 0.2 mL2,000 x gmySPIN 6 Mini Centrifuge
7500408312 x 1.5/2 mL9,800 x gmySPIN 12 Mini Centrifuge
Catalog number 75004084
Price (USD)
82.26
Online exclusive
91.40
Save 9.14
Each
Capacity:
32 x 0.2 mL
Max. RCF:
9,800 x g
For Use With (Equipment):
mySPIN 12 Mini Centrifuge
Price (USD)
82.26
Online exclusive
91.40
Save 9.14
Each
Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.
Specifications
Description32 x 0.2mL Rotor
For Use With (Equipment)mySPIN 12 Mini Centrifuge
BiocontainmentNo
Capacity32 x 0.2 mL
MaterialReinforced Glass Fiber
Max. RCF9,800 x g
Max. Speed12,500 rpm
TypeFixed Angle Rotor
Unit SizeEach