mySPIN 6 Portable Kit - Centrifuge, Transport Box with Dividers, 2 Rotors, Storage Case, Adapters, Tube Rack
mySPIN 6 Portable Kit - Centrifuge, Transport Box with Dividers, 2 Rotors, Storage Case, Adapters, Tube Rack
mySPIN 6 Portable Kit - Centrifuge, Transport Box with Dividers, 2 Rotors, Storage Case, Adapters, Tube Rack
mySPIN 6 Portable Kit - Centrifuge, Transport Box with Dividers, 2 Rotors, Storage Case, Adapters, Tube Rack
mySPIN 6 Portable Kit - Centrifuge, Transport Box with Dividers, 2 Rotors, Storage Case, Adapters, Tube Rack
Thermo Scientific™

mySPIN 6 Portable Kit - Centrifuge, Transport Box with Dividers, 2 Rotors, Storage Case, Adapters, Tube Rack

Our most compact centrifuge, the mySPIN 6 mini centrifuge, is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microcentrifuge tubes.
Have Questions?
Catalog NumberCapacity
750040856 x 2 mL
Catalog number 75004085
Price (USD)
720.00
Online exclusive
800.00
Save 80.00
Each
Capacity:
6 x 2 mL
Price (USD)
720.00
Online exclusive
800.00
Save 80.00
Each
Thermo Scientific™ mySPIN™ 6 Portable Kit is available for sample separations up to 2,000 x g performed outside the laboratory or in a remote location where an alternative electrical supply is necessary.

Enjoy convenience and durability with your remote location separation needs with our portable centrifuge kit, featuring:

Easy to Use:

  • Easy operation, and palm-shaped lid for left- or right-handed users
  • Quick spin feature
  • Quiet operation, low vibration
  • Tool-free, quick rotor exchange
  • Safety features including unit will not operate without lid in place for safety
  • Includes 2 rotors to accommodate 0.2, 0.5, 1.5 2.0mL microcentrifuge tubes and PCR strip tubes

Portable Convenience:

  • Drop tested durable transparent PC transport box with inserts protects the mySPIN 6 and its contents
  • 16 space tube rack that can transport important samples safely
  • 12 V car adapter; allows the mySPIN 6 to be powered in the field

Applications:

  • The Portable Centrifuge Kit allows separation flexibility to fit your field application needs:
    • Large animal and livestock testing
    • Student field work, remote field stations, marine biology
    • Forensic work and emergency response
    • Wastewater checks and water pollution
    • Soil analysis and milk collect testing
Specifications
Certifications/ComplianceCSA, CE, UL
DescriptionmySPIN 6 Portable Kit Complete
Dimensions (HWD)510 x 366 x 270 mm
Electrical Requirements110/240 V 50/60Hz with 4 interchangeable plug adapters and 12 V power adapter
Frequency50/60 Hz
IncludesmySPIN 6, 6 x 1.5/2.0mL rotor, 16 x 0.2mL tube rotor (singles or 2 x 8 strip), 6 tube adapters 0.2mL, 6 tube adapters 0.5mL, 4 replacement O-rings, storage case for rotors and adapters, universal power adapter 110-240 V 50/60 Hz with 4 interchangeable plug adapters, 12 V car adapter, Thermo ScientificTM transport box, transport box dividers, 16 space tube rack, centrifuge cradle
Net Weight8.25 lbs (4kg)
Noise Level51-53 dB(A)
Product TypeBenchtop Centrifuge
StandardsIEC 61010-1. IEC 61010-2-020 (refer to manual for more details)
Temperature Range (Metric)Ambient Temperature
Voltage110/240 V
Warranty2 years
Capacity6 x 2 mL
Max. RCF2,000 x g
Max. Speed6,000 rpm
Product LineThermo Scientific
RefrigeratedNo
Unit SizeEach