Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers
Thermo Scientific™

Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsDescriptionDimensions (L x W x H)
750041146 BeakersRack for 400 mL beaker400 x 210 x 58 mm
7500411032 BeakersRack for 30 mL beaker400 x 210 x 25 mm
7500411215 BeakersRack for 100 mL beaker400 x 210 x 40 mm
750041138 BeakersRack for 250 mL beakers, 9 x 18 in. platform400 x 210 x 58 mm
750041154 BeakersRack for 600 mL beaker400 x 210 x 64 mm
7500411636 BeakersRack for 30 mL beaker350 x 286 x 25 mm
7500411816 BeakersRack for 100 mL beaker355 x 288 x 40 mm
750041199 BeakersRack for 250 mL beaker351 x 286 x 58 mm
750041208 BeakersRack for 400 mL beaker351 x 286 x 58 mm
750041215 BeakersRack for 600 mL beaker351 x 286 x 64 mm
7500412824 BeakersRack for 50 mL beaker400 x 210 x 32 mm
7500412928 BeakersRack for 50 mL beaker351 x 286 x 32 mm
Catalog number 75004114
Price (USD)
-
Holds:
6 Beakers
Description:
Rack for 400 mL beaker
Dimensions (L x W x H):
400 x 210 x 58 mm

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory

  • Racks can hold beakers from 30 - 600 mL
  • Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers
  •  

Specifications
DescriptionRack for 400 mL beaker
Dimensions (LxW) Platform9 x 18 in.
Dimensions (L x W x H)400 x 210 x 58 mm
For Use With (Equipment)Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Holds6 Beakers
Product TypeBeaker Rack
Unit SizeEach