Utility Trays for Shaker Platforms
Thermo Scientific™

Utility Trays for Shaker Platforms

Use these utility trays with 0.5 in. rubber mats with Thermo Scientific™ shakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)
75004122425 x 209 mm
23602622.9 x 45.7 cm
23602745.7 x 45.7 cm
75004123353 x 272 mm
Catalog number 75004122
Price (MXN)
-
Dimensions (L x W):
425 x 209 mm
Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.

Thermo Scientific™ utility trays for Shaker platforms have a 0.5 rubber mat to suit individual needs in the laboratory.

Specifications
DescriptionUtility Tray for Platforms
Dimensions (L x W)425 x 209 mm
Dimensions (LxW) Platform18 x 18 in., 18 x 24 in., 18 x 30 in., and 36 x 24 in.
For Use With (Equipment)Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Product TypeUtility Tray
Unit SizeEach