Utility Trays for Shaker Platforms
Utility Trays for Shaker Platforms
Thermo Scientific™

Utility Trays for Shaker Platforms

Use these utility trays with 0.5 in. rubber mats with Thermo Scientific™ shakers.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDimensiones (L x An)
75004123353 x 272 mm
23602622,9 x 45,7 cm
23602745,7 de 45,7 cm, 45,7 de 45,7 cm
75004122425 x 209 mm
Número de catálogo 75004123
Precio (USD)
-
Dimensiones (L x An):
353 x 272 mm
Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.

Thermo Scientific™ utility trays for Shaker platforms have a 0.5 rubber mat to suit individual needs in the laboratory.

Especificaciones
DescripciónUtility Tray for Platforms
Dimensiones (L x An)353 x 272 mm
Dimensiones de la plataforma (L x An)11 x 14 in. and 12 x 14 in.
Para utilizar con (equipo)Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Tipo de productoUtility Tray
Unit SizeEach