TX-100S Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
TX-100S Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
TX-100S Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Thermo Scientific™

TX-100S Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Provide efficient clinical processing of up to 8 x 5/7mL blood collection tubes with certified biocontainment using these rotors.
Have Questions?
Catalog NumberCapacity
750057048 x 15 mL
Catalog number 75005704
Price (USD)
2,646.00
Online exclusive
2,940.00
Save 294.00
Each
Capacity:
8 x 15 mL
Price (USD)
2,646.00
Online exclusive
2,940.00
Save 294.00
Each
Achieve efficient processing of up to 8 x 5/7mL blood collection tubes with biocontainment certified by Public Health England, Porton Down, UK, using the Thermo Scientific™ TX-100S Swinging Bucket Clinical Rotor. This rotor, which includes sealed carriers, is dedicated to routine clinical processing with individual screw-on biocontainment caps.

Ordering Information:

Includes sealed carriers. Adapters are sold separately. Contact your sales representative for more information.

Specifications
Angle90°
DescriptionTX-100S Swinging Bucket Clinical Rotor
For Use With (Equipment)Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
K Factor14638
Max. Tube Diameter17 mm
Max. Tube Length106 mm
Radius (Metric)144 mm
BiocontainmentYes
Capacity8 x 15 mL
Max. RCF3,215 x g
Max. Speed4,500 rpm
TypeSwinging Bucket Rotor
Unit SizeEach