HIGHConic III Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
HIGHConic III Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
HIGHConic III Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Thermo Scientific™

HIGHConic III Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

View samples through a transparent lid for added safety and convenience in case of a spill.
Have Questions?
Catalog NumberCapacity
750057096 x 50 mL
Catalog number 75005709
Price (USD)
3,499.53
Online exclusive
3,970.00
Save 470.47
Each
Capacity:
6 x 50 mL
Price (USD)
3,499.53
Online exclusive
3,970.00
Save 470.47
Each
View samples through a transparent lid for added safety and convenience with the Thermo Scientific™ HIGHConic™ III rotor, which accommodates 6 x 50mL conical tubes at up to 9,500rpm/ 12,108 x g in a fixed angle configuration for your research-based applications.

Process 6 x 50mL tubes in fixed angle configuration and at RCF above 10,000 x g in sealed conditions. Transparent biocontainment lid enables viewing for added safety and convenience and is certified by Public Health England, Porton Down, UK.

Secure, push-button Auto-Lock rotor exchange enhances ease-of-use with:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory.

Ordering Information:
Replacement biocontainment lid (75005731), replacement O-rings (75003058) and adapters are sold separately. Contact your sales representative for more information.

Specifications
Angle45°
For Use With (Equipment)Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
K Factor2488
Max. Tube Diameter30 mm
Max. Tube Length121 mm
Radius (Metric)120 mm
BiocontainmentYes
Capacity6 x 50 mL
Max. RCF12,108 x g
Max. Speed9,500 rpm
TypeFixed Angle Rotor
Unit SizeEach