MicroClick 24 x 2 Fixed Angle Microtube Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
MicroClick 24 x 2 Fixed Angle Microtube Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
MicroClick 24 x 2 Fixed Angle Microtube Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Thermo Scientific™

MicroClick 24 x 2 Fixed Angle Microtube Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Perform micro-volume applications such as nucleic acid preparation at up to 16,000rpm/ 24,372 x g with the Thermo Scientific™ MicroClick 24 x 2 microtube rotor.
Have Questions?
Catalog NumberCapacity
7500571524 x 2 mL
Catalog number 75005715
Price (USD)
1,998.00
Online exclusive
2,220.00
Save 222.00
Each
Capacity:
24 x 2 mL
Price (USD)
1,998.00
Online exclusive
2,220.00
Save 222.00
Each

Perform micro-volume applications such as nucleic acid preparation at up to 17,850rpm/ 30,279 x g with the Thermo Scientific™ MicroClick 24 x 2 microtube rotor.

With Auto-Lock rotor exchange, switch from swing-out to a microtube rotor in as little as 3 seconds with:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience

Biocontainment rotor lid for glove-friendly, one-handed operation, certified by Public Health England, Porton Down, UK.

Ordering Alerts:
Replacement biocontainment lid (75005725) and replacement O-rings (75003405) are sold separately. Contact your sales representative for more information.

Specifications
Angle45°
DescriptionMicroClick 24 x 2 Fixed Angle Microtube Rotor
For Use With (Equipment)Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
K Factor505
Max. Tube Diameter11 mm
Max. Tube Length45 mm
Radius (Metric)85 mm
BiocontainmentYes
Capacity24 x 2 mL
Max. RCF24,372 x g
Max. Speed16,000 rpm
TypeFixed Angle Rotor
Unit SizeEach