Adapters for HIGHConic III Rotor
Actual product may vary
Thermo Scientific™

Adapters for HIGHConic III Rotor

Assorted adapters to be used with the HIGHConic III rotor
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityMax. Tube DiameterMax. Tube Length
7500580412 mL16 mm96 mm
7500580238 mL25.5 mm110 mm
7500580316 mL18 mm123 mm
750058056.5 mL13.5 mm114 mm
750058063.5 mL11 mm100 mm
750058071.5/2.0 mL11 mm40 mm
750058082 x 15 mL12 mm17 mm
750057705 mL17 mm100 mm
Catalog number 75005804
Price (USD)
261.90
Online exclusive
291.00
Save 29.10
Pack of 2
Capacity:
12 mL
Max. Tube Diameter:
16 mm
Max. Tube Length:
96 mm
Price (USD)
261.90
Online exclusive
291.00
Save 29.10
Pack of 2
Accommodate conical tubes in the 50mL buckets for use with the Thermo Scientific HIGHConic III fixed angle rotor.
  • Adapters to run various tubes in HIGHConic III rotor
Specifications
DescriptionAdapters for 12 mL round bottom tubes used in HIGHConic III rotor
For Use With (Equipment)HIGHConic III rotor (75005709)
MaterialPolypropylene
Max. Tube Diameter16 mm
Max. Tube Length96 mm
No. of Places1
No. per Pack2
Tube Size12 mL
Tube TypeRound Bottom
Capacity12 mL
TypeRotor Adapter
Unit SizePack of 2