S4TR Refrigerated Centrifuges
S4TR Refrigerated Centrifuges
S4TR Refrigerated Centrifuges
S4TR Refrigerated Centrifuges
S4TR Refrigerated Centrifuges
S4TR Refrigerated Centrifuges
S4TR Refrigerated Centrifuges
Thermo Scientific™

S4TR Refrigerated Centrifuges

Streamline your everyday applications with the S series refrigerated benchtop centrifuge with GreenCool Technology. The S4TR centrifuge is a centrifuge with enhanced sustainability, high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeVoltage
75007356IVD-MD120/240 V
75007357IVD-MD230 V
75007358General Use230 V
Catalog number 75007356
Price (USD)
-
Product Type:
IVD-MD
Voltage:
120/240 V

Thermo Scientific S4T Centrifuges are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit helps optimize performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange.

Available for purchase individually or in convenient application-based packages.

Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features:

  • Thermo Scientific™ SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
  • High rotor speeds and flexibility with 13 rotor options

Enhanced sustainability:

  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A Rotors, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany

Easy to use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety, and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready

:
  • General laboratory use, IVD certified, FDA listed options available

Previous models

: Sorvall ST4 Plus, Megafuge ST4 Plus, Sorvall ST40, SL40, Megafuge 40, Megafuge 4.0, Megafuge 3.0, Sorvall Legend T, Sorvall Legend X3, Sorvall Legend XT, Sorvall DuPont T6000, Jouan G4i, Jouan C4i, Jouan M22i
Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Dimensions (HWD)36.1 x 74.6 x 69.5 cm/ 14.2 x 29.4 x 27.2 in.
Display TypeBright LCD Push-Button User Interface
Drive SystemDirect, Brushless Induction Low Profile
Electrical Requirements120/240 V
Frequency50/60Hz
Height (English) Exterior Lid Open33.9 in.
Height (Metric) Exterior Lid Open86 cm
Laboratory/Cleanroom UseClass ISO 8 according to DIN EN ISO 14644-1
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
ModelS4TR Centrifuge
Net Weight125 kg / 275.6 lb
Noise Level<51 dB(A)
Plug TypeNorth America Only: Rated for use with 120V - 240V, 60 Hz power sources, centrifuge includes both the NEMA 5-15P (120V) and NEMA 6-15P (208V) plug heads.
Product TypeIVD-MD
Profile (Acceleration/Braking)Choices of 9 accel / 10 decel rates
Program StorageUp to 6 Programs via LCD User Interface buttons
Rotor13 Rotor options available, select rotor separately
Rotor IncludedNo
Run TimeMax 9h, 59min; also with continuous and pulse modes
StandardsISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
VentilatedNo
Voltage120/240 V
Warranty5 Year Limited
Capacity4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RCF25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor)
Max. Speed15,200 rpm (F21-48 x 2, Microliter 48 x 2 or Microliter 30 x 2 rotor)
RefrigeratedYes
Unit SizeEach