Cryofuge™ 8 and 16 Blood Banking Centrifuges
Actual product may vary
Cryofuge™ 8 and 16 Blood Banking Centrifuges
Cryofuge™ 8 and 16 Blood Banking Centrifuges
Cryofuge™ 8 and 16 Blood Banking Centrifuges
Cryofuge™ 8 and 16 Blood Banking Centrifuges
Cryofuge™ 8 and 16 Blood Banking Centrifuges
Thermo Scientific™

Cryofuge™ 8 and 16 Blood Banking Centrifuges

The improved capacity of 16 x 500 mL blood bags and user-friendly design make working with large volumes easier and more convenient, using the protocols you've already validated.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsDescription
75007677380/400/415 V ±10% 50 Hz 3-phaseCryofuge 16 Heavy Duty Water Cooled Centrifuge
75007671200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseCryofuge 8 Centrifuge
75007674380/400/415 V ±10% 50 Hz 3-phaseCryofuge 16 Centrifuge
75007672380/400/415 V ±10% 50 Hz 3-phaseCryofuge 8 Centrifuge
75007673200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseCryofuge 16 Centrifuge
75007678380/400/415 V ±10% 50 Hz 3-phaseCryofuge 16 Heavy Duty Centrifuge
Catalog number 75007677
Price (USD)
-
Electrical Requirements:
380/400/415 V ±10% 50 Hz 3-phase
Description:
Cryofuge 16 Heavy Duty Water Cooled Centrifuge

Enhanced ergonomics and compact design combined with the quick set-up of traceable, reproducible runs makes the NEW Thermo Scientific™ Cryofuge™ 8 and 16 blood banking centrifuges the choice for simplified blood processing productivity.

The Cryofuge 8 and 16 blood banking centrifuges include several Thermo Scientific™ features designed to enhance the user experience, including:
  • Auto-Door™ function: Open and close the centrifuge door automatically using the simple push-button operation.
  • Auto-Lid™ function: Instant rotor opening and closing with lid storage.
  • Centri-Touch™ interface: Bright, highly visible and glove-friendly display simplifies run set-up with Thermo Scientific™ Centri-Cross™ function to convert your existing protocols.
  • Accumulated Centrifugal Effect (ACE™) function: Automatically adjust run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelet.
  • Eco-Spin™ technology: Take advantage of energy savings of up to 64 percent using windshielded rotors

Cryofuge centrifuges are available in two models, offering the flexibility to select higher capacity rotors or match existing workflows. For regular- to medium-throughput blood processing needs, the Cryofuge 8 centrifuge provides 6 x 550mL blood bag capacity and, utilizing the same bucket system, is upgradeable to 8 x 550mL bags. The Cryofuge 16 centrifuge is designed for high-throughput blood processing with its 12 x 500mL capacity and is upgradeable to 16 x 500mL blood bags with the same bucket selections. All models meet the latest global safety and compliance standards.
  • Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).
Specifications
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
Controller TypeCentri-Touch Touchscreen
DescriptionCryofuge 16 Heavy Duty Water Cooled Centrifuge
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Drive SystemDuraFlex high torque brushless drive technology
Electrical Requirements380/400/415 V ±10% 50 Hz 3-phase
Frequency50 Hz
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Net Weight1091.3 lb. (495 kg)
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Run Time99 hours 59 min 59 sec (1 sec increments)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Max. RCF7,187 x g
Max. Speed4,700 rpm
Product LineThermo Scientific
RefrigeratedYes
Unit SizeEach