LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
Thermo Scientific™

LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology

Thermo Scientific LYNX Superspeed Centrifuges combine high performance with innovative GreenCool Technology, helping ensure powerful separations while reducing environmental impact. Offering up to 6 L capacity (6 x 1000 mL) and speeds up to 100,605 x g. Available with a broad rotor portfolio.
Catalog NumberCapacityMax. RCFMax. SpeedVoltage
750085916 x 1000 mL100,605 x g29,000 rpm380/400 V
750085804 x 1000 mL68,905 x g24,000 rpm200/240 V
750085814 x 1000 mL68,905 x g24,000 rpm380/400 V
750085906 x 1000 mL100,605 x g29,000 rpm200/240 V
750085926 x 1000 mL100,605 x g29,000 rpm220/240 V
Catalog number 75008591
Price (JPY)
-
Capacity:
6 x 1000 mL
Max. RCF:
100,605 x g
Max. Speed:
29,000 rpm
Voltage:
380/400 V
The Thermo Scientific LYNX Superspeed Centrifuge Series delivers powerful performance with breakthrough simplicity and sustainable innovation. It features GreenCool technology, a next-generation natural refrigerant (CO2) cooling system. This technology reduces the environmental impact with a Global Warming Potential (GWP) of 1, while ensuring ozone-friendly operation. This advanced technology reduces energy consumption and enhances overall cooling performance. Additionally, the LYNX series offers improved convenience with easier handling and quieter operation, helping to ensure a seamless and pleasant user experience. The reduced energy consumption and efficient design also contribute to lower operational costs, making the LYNX centrifuges a cost-effective choice for laboratories.

Available in two models:

LYNX 4000: Designed for everyday laboratory needs, it offers up to 4L capacity (4 x 1000 mL) and speeds up to 68,905 × g, supporting a variety of tubes, bottles, and plates.

LYNX 6000: Designed for high-performance applications, it offers up to 6L capacity (6 × 1000 mL) and speeds up to 100,605 x g. A broad rotor portfolio supports high-speed and continuous flow/zonal separations. An optional HEPA filter enhances biosafety. Ideal for advanced research and bioproduction.

Both models are expertly made in Germany at a certified zero-waste facility powered by 100% renewable energy.

From academic research to bioproduction, LYNX centrifuges meet demanding application requirements with:

Exceptional performance: Achieve up to 100,605 x g and process up to 6 L per run.

Versatile rotor portfolio: Choose from 19 rotors, including Thermo Scientific Fiberlite Carbon Fiber Rotors with a 15-year warranty, swinging bucket rotors for high RCF applications and fixed-angle rotors for various tube and bottle sizes, and continuous flow/zonal rotors for large-scale separations.

Shortened run set-up time and increased rotor security with rotor innovations

  • Rapid, secure rotor push-button system : Thermo Scientific Auto-Lock Rotor Exchange enables quick changes in as little as 3 seconds.
  • Automatic rotor recognition: Thermo Scientific Auto-ID Instant Rotor Identification supports seamless setup and helps eliminate user error.

Sustainable: GreenCool technology lowers energy consumption up to 13%, offers reduced power demand at startup and supports higher speed at 4°C, and lower weight and lower noise, compared to prior models.

Smart Vacuum System (only LYNX 6000 model): Activate only when needed, further improving energy efficiency.

Enhanced biosafety (only LYNX 6000 model): Optional HEPA filter expands biosafety levels for regulated environments.

User-friendly interface: Thermo Scientific Centri-Touch Touchscreen provides intuitive control, on-board training, and secure user login with password protection.

Compliance-ready: Designed to assist with GMP/GLP data management and compatible with Thermo Scientific Centri-Log Plus Software for FDA 21 CFR Part 11 compliance.

Remote monitoring: Thermo Scientific Centri-Vue App enables real-time tracking and control of multiple centrifuges from a mobile device.

Optimized for convenience: Compact, non-bolt-down design, automatic door opening, and an integrated work surface simplify everyday operation.

With cutting-edge efficiency, innovative rotor technology, and sustainability at its core, the LYNX Superspeed Centrifuge Series redefines performance and reliability while lowering overall cost of ownership.

Previous models: Thermo Scientific Sorvall LYNX 4000 Superspeed Centrifuge and Thermo Scientific Sorvall LYNX 6000 Centrifuge.

Specifications
Product TypeCentrifuge
Voltage380/400 V
Capacity6 x 1000 mL
Max. RCF100,605 x g
Max. Speed29,000 rpm
Product LineThermo Scientific
RefrigeratedCFC free
Rotor IdentificationAuto-ID Instant
Unit SizeEach