DualSpin Rotor for Medifuge Centrifuge
DualSpin Rotor for Medifuge Centrifuge
DualSpin Rotor for Medifuge Centrifuge
DualSpin Rotor for Medifuge Centrifuge
DualSpin Rotor for Medifuge Centrifuge
DualSpin Rotor for Medifuge Centrifuge
Thermo Scientific™

DualSpin Rotor for Medifuge Centrifuge

Perform both routine clinical and life science separations with this unique rotor featuring a 2-in-1 hybrid design.
Have Questions?
Catalog NumberRadius (Metric)
75008810116/37 mm Fixed Angle, 130/42 mm Swinging Bucket
Catalog number 75008810
Price (USD)
927.00
Online exclusive
1,030.00
Save 103.00
Each
Radius (Metric):
116/37 mm Fixed Angle, 130/42 mm Swinging Bucket
Price (USD)
927.00
Online exclusive
1,030.00
Save 103.00
Each
Run common clinical IVD blood tubes, gel tubes, 10 mL standard syringes and 15 mL conical tubes with the Thermo Scientific™ DualSpin™ rotor. This lightweight 8-place rotor, used with the Thermo Scientific™ Medifuge™ small benchtop centrifuge, features a unique hybrid design with interchangeable fixed angle and swinging buckets. It can accommodate 1.4 mL to 15 mL tubes with two spacer options. You can even run both fixed angle and swinging buckets at the same time to compare separation performance.
Product Features:
  • Unique DualSpin rotor, features hybrid design with interchangeable fixed angle and swinging buckets
  • Lightweight composite rotor is easy to handle and saves energy during acceleration/deceleration
Ordering Information:

DualSpin rotor body (75008813), fixed angle buckets (75008815), swinging buckets (75008816), green/short spacers (75008817) and yellow/long spacers (75008818) sold separately. Contact your sales representative for more information.

Specifications
Angle45° Fixed, 12 to 87° Swinging Bucker
For Use With (Equipment)Thermo Scientific Medifuge Centrifuge
Radius (Metric)116/37 mm Fixed Angle, 130/42 mm Swinging Bucket
Capacity8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket)
Max. RCF3,114 x g (Fixed Angle), 3,490 x g (Swinging Bucket)
Max. Speed300 to 4,900 rpm, adjustable in increments of 100 rpm
Type2-in-1 Fixed Angle and Swinging Bucket Rotor
Unit SizeEach