Sorvall ST4F Plus Centrifuge Series
Thermo Scientific™

Sorvall ST4F Plus Centrifuge Series

Thermo Scientific Sorvall ST4F Plus Centrifuge Series
Have Questions?
Change viewbuttonViewtableView
Catalog NumberRefrigeratedProduct LineElectrical Requirements
75009981NoIVD Certified120 V
75009024YesIVD Certified220 V
75009025YesGeneral Use Only220 V
75009954NoGeneral Use Only100 V
75009956NoGeneral Use Only208/240 V
75009957YesGeneral Use Only100 V
75009959YesGeneral Use Only220/240 V
75009980NoIVD Certified100 V
75009982NoIVD Certified208/240 V
75009983YesIVD Certified100 V
75009984YesIVD Certified120 V
75009985YesIVD Certified220/240 V
Catalog number 75009981
Price (USD)
-
Refrigerated:
No
Product Line:
IVD Certified
Electrical Requirements:
120 V

The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Display TypeHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Electrical Requirements120 V
IncludesRotor needs to be purchased separately
Product LineIVD Certified
Product TypeGeneral Purpose Centrifuge
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 100 programs via push button and high contrast LCD interface
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
VentilatedYes
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
Unit SizeEach