S2T Ventilated General Purpose Centrifuge Packages
S2T Ventilated General Purpose Centrifuge Packages
S2T Ventilated General Purpose Centrifuge Packages
S2T Ventilated General Purpose Centrifuge Packages
Thermo Scientific™

S2T Ventilated General Purpose Centrifuge Packages

Streamline your everyday applications with the S series ventilated benchtop centrifuge. The S2T centrifuge is a general purpose centrifuge with a high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelProduct TypeMax. Speed
75015855General UseCell Culture Package4,700 rpm
75015850IVD-MDCell Culture Package5,000 rpm
75015851IVD-MDBlood Processing Package5,000 rpm
75015852IVD-MDCell Culture Package4,700 rpm
75015853IVD-MDBlood Processing Package4,700 rpm
75015854General UseCell Culture Package5,000 rpm
Catalog number 75015855
Price (USD)
-
Model:
General Use
Product Type:
Cell Culture Package
Max. Speed:
4,700 rpm
Thermo Scientific S2T Ventilated Centrifuges are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit helps optimize performance to support everyday applications. With up to 1.6 L capacity, they allow spinning 84 blood tubes, 16 x 50 mL conical tubes and 36 x 15 mL conical tubes. Quickly and securely swap between 15 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange. Available for purchase individually or in convenient application-based packages. Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features

  • Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
  • High rotor speeds and flexibility with 15 rotor options

Enhanced sustainability

  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor BioShield 720 enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Germany

Easy to use

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety, and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready

  • General laboratory use, IVD certified, FDA listed options available

Previous models: Sorvall ST1 Plus, Megafuge ST1 Plus, SL1 Plus

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Dimensions (HWD)36.4 x 44.5 x 66 cm / 14.3 x 17.5 x 26 inches (Centrifuge dimensions)
Display TypeBright LCD Push-Button User Interface
Electrical Requirements100 to 240 V
Frequency50/60 Hz
IncludesH-Flex 1 rotor and buckets, ClickSeal Biocontainment lids, 15mL and 50mL Conical Tube, and Microplate Adapters.
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
ModelGeneral Use
Net Weight61 kg / 136 lbs (Centrifuge weight)
Noise LevelSee centrifuge model specifications
Product TypeCell Culture Package
Profile (Acceleration/Braking)9 accel/10 decel rates
Program StorageUp to 6 Programs via LCD User Interface buttons
Rotor IncludedYes
Run TimeMax 9 hr., 59 min.; also with continuous and pulse modes
StandardsISO 14971, ISO 13485, ISO 9001
VentilatedYes
Voltage100/120/220/240 V
Warranty5 Year Limited (2 years standard warranty, 3 additional years on motor and refrigeration)
Capacity4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor
Max. RCF4,300 x g
Max. Speed4,700 rpm
RefrigeratedNo
Unit SizeEach