S2TR Refrigerated General Purpose Centrifuge Packages
S2TR Refrigerated General Purpose Centrifuge Packages
S2TR Refrigerated General Purpose Centrifuge Packages
S2TR Refrigerated General Purpose Centrifuge Packages
S2TR Refrigerated General Purpose Centrifuge Packages
S2TR Refrigerated General Purpose Centrifuge Packages
Thermo Scientific™

S2TR Refrigerated General Purpose Centrifuge Packages

Streamline your everyday applications with the S series refrigerated benchtop centrifuge with GreenCool Technology. The S2TR centrifuge is a general purpose centrifuge with enhanced sustainability, high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelProduct TypeMax. SpeedVoltage
75015870General UseCell Culture Package4,700 rpm220/230 V
75015862IVD-MDCell Culture Package5,000 rpm120 V
75015863IVD-MDBlood Processing Package5,000 rpm120 V
75015864IVD-MDCell Culture Package4,700 rpm120 V
75015865IVD-MDBlood Processing Package4,700 rpm120 V
75015866IVD-MDCell Culture Package5,000 rpm220/230 V
75015867IVD-MDBlood Processing Package5,000 rpm220/230 V
75015868IVD-MDBlood Processing Package4,700 rpm220/230 V
75015869General UseCell Culture Package5,000 rpm220/230 V
Catalog number 75015870
Price (USD)
-
Model:
General Use
Product Type:
Cell Culture Package
Max. Speed:
4,700 rpm
Voltage:
220/230 V
Thermo Scientific S2TR Refrigerated Centrifuges are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit helps optimize performance to support everyday applications.With up to 1.6L capacity, they allow spinning 84 blood tubes, 16x 50mL conical tubes and 36x 15mL conical tubes. Quickly and securely swap between 15 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange. Available for purchase individually or in convenient application-based packages. Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features

  • Stable cooling at lower temperatures than previous models, helping to ensure the integrity of temperature-sensitive samples with a cooler -20° C temperature setpoint
  • Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations.
  • High rotor speeds and flexibility with 15 rotor options

Enhanced sustainability

  • Thermo Scientific GreenCool Technology features a next-generation natural refrigerant (R290) cooling system, which reduces environmental impact with a Global Warming Potential (GWP) of 3, while not contributing to depletion of the ozone layer and is compliant with EU and US EPA F-gas regulations.
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor option BioShield 720, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Germany

Easy to use

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics and user safety
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and the curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready

  • General laboratory use, IVD certified, FDA listed options available
  • GreenCool Technology is compliant with EU and US EPA F-gas regulations

Previous models: Sorvall ST1R Plus, Megafuge ST1R Plus, SL1R

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Dimensions (HWD)36.4 x 62.5 x 66 cm (14.2 x 24.6 x 26 in.) (Centrifuge dimensions)
Display TypeBright LCD Push-Button User Interface
Frequency50/60 Hz
IncludesH-Flex 1 rotor and buckets, ClickSeal Biocontainment lids, Adapters for 15 mL and 50 mL Conical Tubes, and Microplate Adapters.
MaterialFront, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
ModelGeneral Use
Net Weight94 kg (207 lb.) (Centrifuge weight)
Noise LevelSee centrifuge model specifications
Product TypeCell Culture Package
Profile (Acceleration/Braking)9 accel/10 decel rates
Program StorageUp to 6 Programs via LCD User Interface buttons
Rotor IncludedYes
Run TimeMax 9 hr., 59 min.; also with continuous and pulse modes
StandardsISO 14971, ISO 13485, ISO 9001
Temperature Range (Metric)-20°C to +40°C
VentilatedNo
Voltage220/230 V
Warranty5 Year Limited (2 years standard warranty, 3 additional years on motor and refrigeration)
Capacity4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor
Max. RCF4,300 x g
Max. Speed4,700 rpm
RefrigeratedYes
Unit SizeEach