Multifuge X4 and X4R Pro Centrifuges
Thermo Scientific™

Multifuge X4 and X4R Pro Centrifuges

High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberRefrigeratedModelRotorVoltage
75016077NoMultifuge X4 Pro Cell Culture Package, General Use OnlyTX-750220-240 V
75009500NoMultifuge X4 Pro-MD, IVD Certified18 Rotor options available208/240 V
75009501NoMultifuge X4 Pro-MD, IVD Certified18 Rotor options available120 V
75009515YesMultifuge X4R Pro-MD, IVD Certified18 Rotor options available220-240 V
75009516YesMultifuge X4R Pro-MD, IVD Certified18 Rotor options available120 V
75009615YesMultifuge X4R Pro-MD, IVD Certified18 Rotor options available220 V
75009815YesMultifuge X4R Pro, General Use Only18 Rotor options available220 V
75009900NoMultifuge X4 Pro, General Use Only18 Rotor options available208-240 V
75009915YesMultifuge X4R Pro, General Use Only18 Rotor options available220-240 V
75016033YesMultifuge X4R Pro-MD Blood Tube PackageTX-1000120 V
75016034NoMultifuge X4 Pro-MD Blood Tube Package, IVD CertifiedTX-1000120 V
75016045YesMultifuge X4R Pro-MD Cell Culture Package, IVD CertifiedTX-1000120 V
75016046NoMultifuge X4 Pro-MD Cell Culture Package, IVD CertifiedTX-1000120 V
75016057YesMultifuge X4R Pro-MD Blood Tube Package, IVD CertifiedTX-1000220-240 V
75016058NoMultifuge X4 Pro-MD Blood Tube Package, IVD CertifiedTX-1000220-240 V
75016066YesMultifuge X4R Pro Cell Culture Package, General Use OnlyTX-1000220-240 V
75016067NoMultifuge X4 Pro Cell Culture Package, General Use OnlyTX-1000220-240 V
75016081YesMultifuge X4R Pro-MD Blood Tube Package, IVD CertifiedTX-750220-240 V
Catalog number 75016077
Price (USD)
-
Refrigerated:
No
Model:
Multifuge X4 Pro Cell Culture Package, General Use Only
Rotor:
TX-750
Voltage:
220-240 V

Thermo Scientific™ Multifuge™ X4 and X4R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touch screen user interface. The centrifuges make programming easy for quick results and allow easy access to and tracking of all runs, rotor life and centrifuge health. With up to 4L capacity, they allow spinning 196 blood tubes, 40x 50mL conical tubes and 96x 15mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.

Available for purchase individually or in convenient application-based packages:

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

The GP Pro centrifuge series is available as ventilated models (X4) or refrigerated models (X4R) as well as for general laboratory use or IVD certified.

Performance features:

  • Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
  • Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
  • Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and minimizes risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

Thermo Scientific™ ClickSeal™ Biocontainment Lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany

Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:

  • Up to 18 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to help maximize performance and flexibility
  • Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
  • Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables

Safety and ergonomic features:

  • Space saving design with compact dimensions to optimize work area at an ergonomic height
  • Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning

Energy efficiency:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
  • Scheduling and compressor on/off capability promotes energy savings
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run*

Connectivity and data management:

  • Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
  • Programs are downloadable and shareable between units
  • Front USB port for easier plug in and data transfer
  • Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
    • Traceable documentation provides audit trail for setting and program changes
    • Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader

Previous models
Multifuge X3, Multifuge X3R

*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller TypeMicroprocessor
Display TypeFull Color Touch Screen Interface
Drive SystemDirect, Brushless Induction Low Profile
Electrical Requirements220-240 V 50 Hz / 230 V 60 Hz
Frequency50/60 Hz
IncludesPrinted English user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity, TX-750 with Buckets, ClickSeal Biocontainment Lids, 15mL and 50mL Conical Tube Adapters
Laboratory/Cleanroom UseCleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
MaterialSee individual centrifuge, rotor and accessory data
MemoryStores up to 100 events and programs
ModelMultifuge X4 Pro Cell Culture Package, General Use Only
Net WeightSee individual components of package
Product TypeBenchtop Centrifuge
Profile (Acceleration/Braking)Choices of 9 Accel/10 Decel Rates
Program StorageUp to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options
RotorTX-750
Rotor IncludedYes
Run TimeUp to 99 hr. 59 min. 59 sec.
StandardsISO 14971, ISO 13485, ISO 9001
TimerOption to count up or down and to set “At start” or “At speed”
VentilatedYes
Voltage220-240 V
WarrantyCentrifuge: 5 Year Limited, Rotor: See Manual
Capacity56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes
Max. RCF4,816 x g (with TX-750 rotor)
Max. Speed4,700 rpm (with TX-750 rotor)
Product LineMultifuge
RefrigeratedNo
Unit SizeEach