SL4 Plus Centrifuge Series
Thermo Scientific™

SL4 Plus Centrifuge Series

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageRotor IncludedModel
75016086220/240 VYesSL4R Plus, TX-750 Cell Culture Package
75009512208/240 VNoSL4 Plus-MD
75009513120 VNoSL4 Plus-MD
75009527220/240 VNoSL4R Plus-MD
75009528120 VNoSL4R Plus-MD
75009627220 VNoSL4R Plus-MD
75009827220 VNoSL4R Plus
75009912208/240 VNoSL4 Plus
75009927220/240 VNoSL4R Plus
75016075220/240 VYesSL4R Plus, TX-1000 Cell Culture Package
75016076208/240 VYesSL4 Plus, TX-1000 Cell Culture Package
75016065220/240 VYesSL4R Plus-MD, TX-1000 Blood Tube Package
Catalog number 75016086
Price (USD)
-
Voltage:
220/240 V
Rotor Included:
Yes
Model:
SL4R Plus, TX-750 Cell Culture Package

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller TypeMicroprocessor
Display TypeBright LCD Push-Button User Interface
Drive SystemDirect, Brushless Induction Low Profile
Electrical Requirements220/240 V 50 Hz, 230 V 60 Hz
For Use With (Equipment)Purchase of Thermo Scientific rotor and accessories required for operation
Frequency50/60 Hz
Includescentrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
MaterialSee individual centrifuge, rotor and accessory data
ModelSL4R Plus, TX-750 Cell Culture Package
Net WeightSee individual components of package
Product TypeBenchtop Centrifuge
Profile (Acceleration/Braking)Choices of 9 Accel/10 Decel Rates
Program StorageUp to 6 Programs via LCD User Interface buttons
RotorCell Culture Package Includes TX-750 with Buckets, ClickSeal Biocontainment lids, 15mL and 50mL Conical Tube Adapters
Rotor IncludedYes
Run TimeUp to 9 hr. 59 min.
StandardsISO 14971, ISO 13485, ISO 9001
Temperature Range (Metric)-10°C to +40°C, ±2°C
TimerOption to count up or down
Voltage220/240 V
WarrantyCentrifuge: 5 Year Limited, Rotor: See Manual
Capacity56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes
Max. RCF4,816 x g
Max. Speed4,700 rpm
RefrigeratedYes, CFC-Free, Pre-Temp Available
Unit SizeEach