Aquanex™ Touch Smart Dispenser and Stand for Type I Water
Aquanex™ Touch Smart Dispenser and Stand for Type I Water
Aquanex™ Touch Smart Dispenser and Stand for Type I Water
Aquanex™ Touch Smart Dispenser and Stand for Type I Water
Thermo Scientific™

Aquanex™ Touch Smart Dispenser and Stand for Type I Water

The Thermo Scientific™ Aquanex™ Touch Smart Dispenser offers flexible and intelligent dispensing in the palm of your hand. The Touch Smart Dispenser has an ergonomic pipette style design with a touch screen display, volumetric and manual dispense functions, and adjustable height base.
Have Questions?
Catalog number 7601040
Price (MXN)
-
The Thermo Scientific™ Aquanex™ Touch Smart Dispenser offers flexible and intelligent dispensing in the palm of your hand. The Touch Smart Dispenser has an ergonomic pipette style design with a touch screen display, volumetric and manual dispense functions, and adjustable height base. For added flexibility, the dispenser can be used up to 10 ft. away from Aquanex Water Purification Unit.

The Aquanex Touch Smart Dispenser allows you to dispense Type I water with confidence

Intelligent, ergonomic dispensing in the palm of your hand 

  • Easy-to-handle pipette-style dispenser
  • Sturdy weighted base securely supports the dispenser
  • Operate at a range of heights while supported by the base
  • Handle is magnetically held on the stand

Flexibility to dispense water where you need it most

  • Remove from the stand to fill large containers
  • Stand can be set on the bench or wall mounted
  • Dispenser can be used up to 10 feet away from the Aquanex main unit
  • Two dispensers can be used with the Aquanex system (including optional Type II water dispenser, part number 50138221)

Intuitive, touchscreen display allows for easy operation

  • Easily set up and run programs through the dispenser or main unit display
  • Quick view of key parameters such as water quality, tank level and dispensing options
  • Operate the unit directly from the dispenser, including volume selection
  • Volumetric or manual dispensing with the touch of a button
  • Volumetric dispensing accuracy is ± 2% at volumes over ≥100 mL
Specifications
Dimensions (L x W x H)34.7 x 10.7 x 15 in. (88.2 x 27.1 x 38 cm)
DisplayTouchscreen
For Use With (Equipment)Aquanex Water Purification System
MountingCounter or Wall Mount
Weight (English)20 lb.
Weight (Metric)9 kg
Product Water TypeType 1
TypeRemote Dispenser
Unit SizeEach