StepSaver™ 50V39 Vertical Rotor
Thermo Scientific™

StepSaver™ 50V39 Vertical Rotor

Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityMax. RCF
792778 x 13.5 mL228,706 x g
792458 x 39 mL241,831 x g
Catalog number 79277
Price (MXN)
-
Capacity:
8 x 13.5 mL
Max. RCF:
228,706 x g

Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.

  • Vertical, 0° angle titanium rotor
  • Capacity: Available in 39mL and 13.5mL
  • Max Speed/RCF: 50,000rpm/241,831 x g(39mL), 228,706 x g(13.5mL)
  • K factor: 35.8 (39mL), 22.6 (13.5mL)
Specifications
Angle
Avg. RCF205,807 x g
DescriptionStepsaver 50V39 Vertical Titanium Rotor
For Use With (Equipment)Thermo Scientific Sorvall WX ultraCentrifuges
K Factor22.6
Max. Tube Diameter16 mm
Max. Tube Length93 mm
Min. RCF169,784 x g
Net Weight22.7 lb. (10.3 kg)
Radius (Metric)81.9 mm
Radius (Metric) Min.60.8 mm
Capacity8 x 13.5 mL
MaterialTitanium
Max. RCF228,706 x g
Max. Speed50,000 rpm
TypeVertical Rotor
Unit SizeEach