Storage Vials
Thermo Scientific™

Storage Vials

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorClosure SizeQuantity
8-SVA
also known as 8-SV(A)
Amber15-425200 Vials
1.1-STVGNClear8 mm500/Pk.
B7815-20White20-400100 Caps
B7995-13White, Clear13-425100 Septa
B7995-15White, Clear15-425100 Septa
B7995-18White, Clear18-400100 Septa
40-SVA
also known as 40-SV(A)
Amber24-400100 Vials
16-SVA
also known as 16-SV(A)
Amber18-400200 Vials
Catalog number 8-SVA
also known as 8-SV(A)
Price (USD)
-
Color:
Amber
Closure Size:
15-425
Quantity:
200 Vials
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StyleFlat Bottom
Closure Size15-425
Description15-425 Screw Vial, 8 mL
Diameter (Metric) Inner17 mm
Height (Metric)60 mm
Product TypeScrew Thread Vial
Volume (Metric) Total8 mL
ColorAmber
Diameter (Metric) Outer17 mm
Marking SpotNo
MaterialGlass
Quantity200 Vials
Volume (Metric)8 mL
Unit SizePack of 200