Nalgene™ 489 Linear LDPE Tubing
Nalgene™ 489 Linear LDPE Tubing
Nalgene™ 489 Linear LDPE Tubing
Nalgene™ 489 Linear LDPE Tubing
Thermo Scientific™

Nalgene™ 489 Linear LDPE Tubing

View fluid levels easily with this translucent 489 linear LDPE tubing, economically priced and highly suitable for laboratory and industrial use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
8010-03753/8 in.1/2 in.152 psig at 73°F, 76 psig at 145°F
8010-01251/8 in.1/4 in.179 psig at 145°F, 358 psig at 73°F
8010-02501/4 in.3/8 in.107 psig at 145°F, 214 psig at 73°F
8010-05001/2 in.5/8 in.59 psig at 145°F, 118 psig at 73°F
8010-06255/8 in.3/4 in.48 psig at 145°F, 96 psig at 73°F
Catalog number 8010-0375
Price (USD)
127.16
Online exclusive
182.00
Save 54.84
Each
Diameter (English) Inner:
3/8 in.
Diameter (English) Outer:
1/2 in.
Maximum Pressure:
152 psig at 73°F, 76 psig at 145°F
Price (USD)
127.16
Online exclusive
182.00
Save 54.84
Each

Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing. Economically priced and highly suitable for laboratory and industrial use, this low density polyethylene tubing is less flexible than Nalgene 180 PVC tubing but can be bent to facilitate set-ups.

Features:
  • Semirigid tubing (Durometer 50 Shore D) is economically priced and excellent for laboratory and industrial use.
  • Non-toxic, odorless and tasteless, this food-grade tubing complies with 21 CFR 177.1520 for food packaging.
  • Tubing can be bent to facilitate set-ups and can be chemically sterilized for repeatable use, and it has superior chemical resistance.
Please recycle the corrugate cartons in which your Nalgene  products are packaged.

Note: Does not comply with NSF Standard 51 for Food Zone Use.
Specifications
Certifications/ComplianceComplies with FDA regulations for food use.
Flexibility8 x OD bend radius
Hardness50 (Shore D)
Max. Operating Temperature (English)175°F
Max. Operating Temperature (Metric)79°C
Maximum Pressure152 psig at 73°F, 76 psig at 145°F
Packaging Quantity1 piece of tubing 100 ft in length
Thickness (English)1/16 in.
Thickness (Metric)0.16 cm
AutoclavableNot Autoclavable
ColorTranslucent
Diameter (English) Inner3/8 in.
Diameter (English) Outer1/2 in.
Diameter (Metric) Inner9.52 mm
Diameter (Metric) Outer12.7 mm
MaterialLDPE
Overall Length (English)100 ft.
Overall Length (Metric)30.48 m
Product TypeSemi-rigid Tubing
Unit SizeEach