Nalgene™ 890 FEP Tubing
Nalgene™ 890 FEP Tubing
Nalgene™ 890 FEP Tubing
Nalgene™ 890 FEP Tubing
Thermo Scientific™

Nalgene™ 890 FEP Tubing

Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterUnit Size
8050-05007/16 in.1/2 in.Case of 50
8050-01251/16 in.1/8 in.Case of 50
8050-0125PK
also known as 8050-0125
1/16 in.1/8 in.Pack of 25
8050-01871/8 in.3/16 in.Case of 50
8050-0187PK
also known as 8050-0187
1/8 in.3/16 in.Pack of 25
8050-02503/16 in.1/4 in.Case of 50
8050-0250PK
also known as 8050-0250
3/16 in.1/4 in.Pack of 25
8050-03101/4 in.5/16 in.Case of 50
8050-0310PK
also known as 8050-0310
1/4 in.5/16 in.Pack of 25
8050-03755/16 in.3/8 in.Case of 50
8050-0375PK
also known as 8050-0375
5/16 in.3/8 in.Pack of 25
8050-04373/8 in.7/16 in.Case of 50
8050-0437PK
also known as 8050-0437
3/8 in.7/16 in.Pack of 25
8050-0500PK
also known as 8050-0500
7/16 in.1/2 in.Pack of 25
8050-05621/2 in.9/16 in.Case of 50
8050-0562PK
also known as 8050-0562
1/2 in.9/16 in.Pack of 25
Catalog number 8050-0500
Price (USD)
694.01
Online exclusive
809.88
Save 115.87
Case of 50
Diameter (English) Inner:
7/16 in.
Diameter (English) Outer:
1/2 in.
Unit Size:
Case of 50
Price (USD)
694.01
Online exclusive
809.88
Save 115.87
Case of 50

Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:
  • Superior non-stick characteristics that eases movement of viscous, aggressive compounds
  • Can be sterilized by autoclaving, gas, dry heat and disinfectants
Warning:   Do not sterilize by radiation. 

Please recycle the corrugate cartons in which your Nalgene  products are packaged.

Ordering Information:

Packaged in two 25′ (7.6m) lengths per case.



.

 


Do not sterilize by radiation.
Specifications
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Flexibility8 x OD bend radius
Hardness58 (Shore D)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Maximum Pressure30 psig at 185°F (85°C), 60 psig at 73°F (23°C)
Packaging QuantityTwo rolls of tubing 25 ft. in length
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
AutoclavableAutoclavable
ColorTransparent
Diameter (English) Inner7/16 in.
Diameter (English) Outer1/2 in.
Diameter (Metric) Inner11 mm
Diameter (Metric) Outer13 mm
MaterialFEP
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Product TypeSemi-rigid Tubing
Unit SizeCase of 50