Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps
Thermo Scientific™

Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps

Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeDiameter (Metric) Inner
8060-3173730.95 cm
8060-3015150.48 cm
8060-3016160.32 cm
8060-3017170.64 cm
8060-3018180.79 cm
8060-3024240.64 cm
8060-3025250.48 cm
8060-3182821.3 cm
Catalog number 8060-3173
Price (USD)
572.00
Each
Tubing Size:
73
Diameter (Metric) Inner:
0.95 cm
Price (USD)
572.00
Each

Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

Features:
  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimizes absorption of proteins and food products
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 25 ft. (7.6 m)

Note:

Not intended for invasive use.

Specifications
Certifications/ComplianceMeets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards.
Flexibility4 x OD bend radius
Hardness50 (Shore A)
Max. Operating Temperature (English)450°F
Max. Operating Temperature (Metric)232°C
Packaging Quantity25 Pk.
Quantity25 Pk.
Tubing Size73
AutoclavableAutoclavable
ColorTranslucent
Diameter (English) Inner3/8 in.
Diameter (Metric) Inner0.95 cm
MaterialPlatinum-cured Silicone
Overall Length (English)25 ft.
Overall Length (Metric)7.6 m
Product TypeFlexible Tubing
Unit SizeEach