LN<sub>2</sub> Supply Tanks
Actual product may vary
Thermo Scientific™

LN2 Supply Tanks

Transport cryogenic industrial gases with these LN2 Supply tanks, which are designed to be both durable and user-friendly.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
8120180 L
812750 L
8121230 L
Catalog number 8120
Price (USD)
124.50
Special offer
Online exclusive
Ends: 31-Jul-2026
Each
Capacity (Metric):
180 L
Price (USD)
124.50
Special offer
Online exclusive
Ends: 31-Jul-2026
Each
Transport cryogenic industrial gases with Thermo Scientific™ LN2 Supply tanks, which are designed to be both durable and user-friendly.
For long-term storage of samples in cryogenic freezers, or controlling temperature during freezing procedures utilizing controlled-rate freezing equipment.
  • Rated at 22psi (151.7kPa)
  • Evaporate 2% of volume per day
  • Warranty varies by country, please contact us for details
Specifications
Diameter (English)20 in.
Diameter (Metric)50.8 cm
Height (English) Exterior63.5 in.
Height (Metric) Exterior161.3 cm
TypeLN2 Supply Tank
Capacity (English)6.35 cu. ft.
Capacity (Metric)180 L
Unit SizeEach

Citations & References (1)

Citations & References
Abstract
Cancer/testis genes in multiple myeloma: expression patterns and prognosis value determined by microarray analysis.
Authors:Condomines M, Hose D, Raynaud P, Hundemer M, De Vos J, Baudard M, Moehler T, Pantesco V, Moos M, Schved JF, Rossi JF, Rème T, Goldschmidt H, Klein B
Journal:J Immunol
PubMed ID:17312182
Cancer-testis (CT) Ags are expressed in testis and malignant tumors but rarely in nongametogenic tissues. Due to this pattern, they represent attractive targets for cancer vaccination approaches. The aims of the present study are: 1) to assess the expression of CT genes on a pangenomic base in multiple myeloma (MM); ... More