Storage Boxes
Storage Boxes
Storage Boxes
Storage Boxes
Storage Boxes
Thermo Scientific™

Storage Boxes

Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsDimensions (L x W x H)
82000281 Cryo Tubes5 x 5 x 2 in. (13 x 13 x 5 cm)
5954Cryo Tubes5 x 5 x 2 in.
5956Cryo Tubes5 x 5 x 3 in.
82000381 Cryo Tubes5 x 5 x 3 in.
820109100 Cryo Tubes5 x 5 x 2 in.
820011TS
also known as 820011
81 (1, 1.5, 2 mL Cryo Tubes)5.3 x 5.3 x 2 in.
820010100 (1, 1.5, 2 mL Cryo Tubes)5.3 x 5.3 x 2 in.
Catalog number 820002
Price (USD)
9.18
Online exclusive
10.20
Save 1.02
Each
Holds:
81 Cryo Tubes
Dimensions (L x W x H):
5 x 5 x 2 in. (13 x 13 x 5 cm)
Price (USD)
9.18
Online exclusive
10.20
Save 1.02
Each

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

  • Sturdy, water-repellent boxes with covers for sample storage
  • Available in 2 and 3 in. high (5.1 and 7.6 cm) with 5.25 x 5.25 in. (13.3 x 13.3 cm) square bases
  • Box dividers included excluding 5954 and 5956
Specifications
Dimensions (L x W x H)5 x 5 x 2 in. (13 x 13 x 5 cm)
For Use With (Equipment)Thermo Scientific Ultra-Low Temperature Freezers
Height (English)2 in.
Height (Metric)5 cm
Holds81 Cryo Tubes
IncludesDividers
Length (English)5.12 in.
Length (Metric)13 cm
Weight (Metric)0.99 kg
Width (English)5.12 in.
Width (Metric)13 cm
ColorWhite
MaterialFiberboard
ShapeSquare
TypeCryo Storage Box
Unit SizeEach