Single-cell sample holders for GENESYS™ and BioMate™ 160 Spectrophotometers
Thermo Scientific™

Single-cell sample holders for GENESYS™ and BioMate™ 160 Spectrophotometers

Simplify sampling with easy access
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용도(장비)유형보유
840-277700GENESYS 30/40/50Long Path Cell Holder20 to 100 mm cuvette (1)
840-298900GENESYS 140/150/180,BioMate160Single Cell Sample Holder10 mm cuvette (1)
840-299000GENESYS 140/150/180,BioMate160Beckman-style Cell HolderBeckman-style short microcells
840-303100GENESYS 140/150/180,BioMate160Long Path Cell Holder5 to 100mm cylindrical cuvette
840-303200GENESYS 140/150/180,BioMate160Sample Holder for Film/FilterFilter/lenses, 10 mm thick
840-303300GENESYS 140/150/180,BioMate160Disposable Microcell Holder50 μL microcells, Uvettes
840-303800GENESYS 140/150/180,BioMate160Long Path Cell Holder10 to 100 mm cuvette (1)
335079-000Spectronic200,GENESYS 30/40/50Single Cell Sample HolderSquare 10 mm PL Cuvette
335917-000GENESYS 30/40/50Indiv Adjustable Filter HolderFilters up to 10 mm thick
840-277-500GENESYS 30/40/50Test Tube and Vial Holder12 mm to 25 mm tubes and vials
840-277600GENESYS 30/40/50Test Tube CapTall tubes, vials (lid open)
840-277800GENESYS 30/40/50Long Path Cell Holder5 to 100 mm cuvette (1)
840-278100GENESYS 30/40/50Sample Holder for Film/FilterFilter/lenses, 6 mm thick
840-278200GENESYS 30/40/50Hose Entry/Exit KitEntry and exit hoses (incl)
336028-000GENESYS 30/40/50Single Cell Sample HolderSingle-cell cuvette, 10mm tube
840-278600GENESYS 30/40/50Single Cell Sample Holder10 mm cuvette (1)
카탈로그 번호 840-277700
제품 가격(KRW)
-
용도(장비):
GENESYS 30/40/50
유형:
Long Path Cell Holder
보유:
20 to 100 mm cuvette (1)

Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurment requirments. Cable-free, snap-in design allows for easy exchange of accessories.

We provide single-cell solutions for measuring different types of samples.

Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.
사양
설명Long path rectangular cell holder that accommodates 20-100 mm path length. Comes assembled in a removable compartment liner.
용도(애플리케이션)Measurements of solutions with low absorbance values
용도(장비)GENESYS 30/40/50
보유20 to 100 mm cuvette (1)
형상Rectangular
유형Long Path Cell Holder
Unit SizeEach