SPECTRONIC™ 200 Spectrophotometer
SPECTRONIC™ 200 Spectrophotometer
SPECTRONIC™ 200 Spectrophotometer
SPECTRONIC™ 200 Spectrophotometer
Thermo Scientific™

SPECTRONIC™ 200 Spectrophotometer

Thermo Scientific™ SPECTRONIC™ 200 is the standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeWarranty
840-282500Spectrophotometer Educator MDL1 year
840-281700Spectrophotometer, US Cord1 year
840-281800Spectrophotometer, UK Cord1 year
840-281900Spectrophotometer, EU Cord1 year
Catalog number 840-282500
Price (USD)
2,040.00
Each
Type:
Spectrophotometer Educator MDL
Warranty:
1 year
Price (USD)
2,040.00
Each

Thermo Scientific™ SPECTRONIC™ 200 is the standard for rugged, simple-to-use visible spectrophotometers for teaching applications. Designed expressly for the teaching laboratory, the SPECTRONIC 200 spectrophotometer includes a removable, washable sample compartment that simplifies spill cleanup and two cuvette racks to help students organize their samples during measurement. With thousands of instruments installed in teaching laboratories since its introduction, the SPECTRONIC 200 is the true successor to the legendary Thermo Scientific SPECTRONIC 20 spectrophotometer.

The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.

Rugged, Practical Design

  • With no moving parts, there's nothing to wear out
  • Sample compartment lifts out for easy cleaning
  • Polymer construction resists corrosion from acidic or oxidizing solutions
  • Navigation pad and on-screen menus are second nature to any modern user
  • Compact footprint saves space in your lab
  • Cuvette racks on both sides of the sample compartment help you keep track of samples
  • No computer or serial cable required; Just plug it in and you're ready to measure

The Perfect Tool for Routine Spectroscopic Measurements

  • Large, bright, color LCD adjusts to the perfect angle for any technician to view
  • Room light immune optical system lets you measure tall test tubes with the lid open
  • Analyzer mode allows you to program standard methods
  • Screen-print feature gives a permanent record of your data
  • Quantitative analysis with either a factor or up to four standards offers confidence
  • Available Thermo Scientific™ VISIONlite™ 5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options

Get the most out of your teaching budget with the SPECTRONIC 200 Educator model
The SPECTRONIC 200 Educator model provides the greatest value for teaching labs. The Educator model contains much of the same hardware and software features as the standard model, while at a more affordable price. The Educator model does not include the programable analyzer mode. Local language support is available in English, Spanish, and Thai only. Data reporting is to 2 decimal places rather than 3. The SPECTRONIC 200 Educator is available to distributors in the United States and Canada only.

Not ready to part with your old Thermo Scientific Spectronic 200?

  • The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory
  • VISIONlite5 software — Volume pricing available for 6-copy and 12-copy licenses.
Specifications
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
Depth (English)11.8 in.
Depth (Metric)30 cm
Electrical RequirementsSelected automatically, 100/240 V, 50/60Hz
Height (Metric)16 cm
IncludesTwo Cuvette Racks; Ten 1cm plastic Cuvettes
InterfaceUSB-B; USB-A
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric Range-0.3 to 2.5Å
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Warranty1 year
Wavelength Accuracy±2 nm
Wavelength Repeatability±1 nm
Weight (English)9.7 lb.
Weight (Metric)5.2 kg
Width (English)15.3 in.
Width (Metric)39 cm
Detector Type2048-element CCD
Display3.5 in. Color Graphic TFT LCD
LanguagesEnglish, Spanish, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
TypeSpectrophotometer Educator MDL
Wavelength Range340 to 1000 nm
Unit SizeEach