GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
Actual product may vary
GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
Thermo Scientific™

GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers

Get the most for your QA/QC or teaching lab with a rugged, network ready spectrophotometer designed for repetitive measurements and ease of use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesSpectral BandwidthWavelength RangeWarranty
840-300300Genesys 150 + EU Power Cord2 nm190 to 1100 nm2 yrs std + 1 yr ext upon reg
840-300000Genesys 150 Spectrophotometer2 nm190 to 1100 nm2 yrs std + 1 yr ext upon reg
840-300400Genesys 150 + UK Power Cord2 nm190 to 1100 nm2 yrs std + 1 yr ext upon reg
840-308300Genesys 140 + EU Power Cord5 nm325 to 1100 nm2 yrs std + 1 yr ext upon reg
840-308000Genesys 140 Spectrophotometer5 nm325 to 1100 nm2 yrs std + 1 yr ext upon reg
840-308400Genesys 140 + UK Power Cord5 nm325 to 1100 nm2 yrs std + 1 yr ext upon reg
Catalog number 840-300300
Price (CLP)
-
Includes:
Genesys 150 + EU Power Cord
Spectral Bandwidth:
2 nm
Wavelength Range:
190 to 1100 nm
Warranty:
2 yrs std + 1 yr ext upon reg

Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today's expectations for advanced technology in a compact, robust package.

The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.

The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.

Features:

  • 7-inch high-resolution touchscreen user interface
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for open-lid operation
  • Sipper accessory
  • Removable, washable sample compartment liner with magnetic placement and hold-down
  • Accommodates cells up to 100 mm pathlength
  • (Optional) 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)

Designed for:

  • Advanced teaching labs
  • R&D departments
  • Applications requiring high throughput or temperature control
Specifications
Baseline Flatness±0.002 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/6.0 Hz
IncludesGenesys 150 + EU Power Cord
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedSlow, medium and fast - up to 1600 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 yrs std + 1 yr ext upon reg
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Unit SizeEach