Uniguard™ Direct-Connection Guard Cartridge Holders
Thermo Scientific™

Uniguard™ Direct-Connection Guard Cartridge Holders

Eliminate the requirement for extra fittings with Thermo Scientific™ Uniguard Direct-Connection Guard Cartridge Holders.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
850-004.6 mm I.D. Guard Columns
850-WTWaters Columns Replacement Tips
851-001 mm I.D. Guard Columns
852-002.1 to 3 mm I.D. Guard Columns
Catalog number 850-00
Price (USD)
244.77
Each
For Use With (Equipment):
4.6 mm I.D. Guard Columns
Price (USD)
244.77
Each

Eliminate the requirement for extra fittings using Thermo Scientific™ Uniguard Direct-Connection Guard Cartridge Holders. They are reusable, stainless-steel guard cartridge holders that attach directly to the analytical column inlet.

  • With PEEK 0.0625in. male outlet that fits many columns
  • 0.0625in. female inlet tip can be used with various standard fittings

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionGuard Cartridge Holder for 4.6 mm I.D. Guard Columns
For Use With (Equipment)4.6 mm I.D. Guard Columns
Product TypeCartridge Holder
Unit SizeEach