Mercury Freedom System
Actual product may vary

Mercury Freedom System

Ensure complete regulatory compliance with unattended, true continuous monitoring of mercury in exhaust stacks from coal-fired boilers, waste incinerators, cement kilns and other industrial combustion sources.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
85IModel 85 Mercury Probe Converter w/ Optional Calibration
80IMercury Analyzer
81IMercury Calibrator
81ILLow Level Mercury Calibrator
81IHHigh Level Mercury Calibrator
82I82i Probe Controller
83I83i Probe/Converter
84IMercury Permeation Source
Catalog number 85I
Price (USD)
-
Description:
Model 85 Mercury Probe Converter w/ Optional Calibration
Measure elemental, ionic and total mercury in exhaust stacks from coal-fired boilers and waste incinerators with the Thermo Scientific™ Mercury Freedom System. Meet or exceed performance specifications outlined in U.S. EPA PS-12A and/or Part 75 provisions for continuous Mercury CEM systems in addition to the latest MATS and MACT rules.

Ensure complete regulatory compliance with unattended, true continuous monitoring. The Thermo Scientific Mercury Freedom System integrated mercury emissions monitoring systems measures elemental, ionic and total mercury in exhaust stacks from coal-fired boilers, waste incinerators, cement kilns and other industrial combustion sources.

Regulatory compliance peace of mind

  • Meets U.S. EPA 40 CFR Part 75 requirements with true continuous monitoring
  • Get ahead of the curve and be prepared for increasingly stringent regulations with the highly sensitive direct cold vapor atomic florescence technology

Easy to own and operate

  • Reduced umbilical temperature extends life of umbilical line and reduces service needs
  • Split umbilical available as separate cold/hot lines which can further extend umbilical life
  • No expensive consumables
  • Modular design allows for easy access to equipment and reduced maintenance time and cost
  • Highly sensitive cold vapor atomic fluorescence analyzer requires no wet chemicals or costly gold amalgamation concentrator
  • Rack-mountable components integrate seamlessly into most existing stack monitoring configurations
  • No argon carrier gas is required, saving space and expense

Expect the best in performance

  • No interference with Bromine
  • Dilution-based measurement
  • High sensitivity
  • Consistent performance in harsh conditions

The Mercury Freedom System is a complete integrated solution comprised of an analyzer, calibrator, probe controller, and probe/converter and is now available with the Model 84i Mercury Permeation Generator.

Specifications
Air Supply Requirements3.0m3/hr @ 90 PSI (6 BAR)
Depth (English)22 in. (without stinger)
Depth (Metric)305 mm (without stinger)
DescriptionModel 85 Mercury Probe Converter w/ Optional Calibration
Height (English)19.0 in.
Height (Metric)483 mm
Mounting OptionsANSI 4 in. or DIN65 Utilities Required
Temperature (English) Operating-4°F to +122°F
Voltage230 V
Weight (English)65 lb. without stinger, 100 lb. with stinger
Weight (Metric)29.4 kg without stinger, 45 kg with stinger
Width (English)22 in.
Width (Metric)559 mm
Detectable AnalytesMercury
Temperature (Metric) Operating-20°C to +50°C
Unit SizeEach