Reversible Microtube Racks with Lid
Actual product may vary
Reversible Microtube Racks with Lid
Reversible Microtube Racks with Lid
Thermo Scientific™

Reversible Microtube Racks with Lid

Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
8660Pink
8601Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
8670Fluorescent Orange
8680Fluorescent Green
Catalog number 8660
Price (USD)
453.12
Online exclusive
600.00
Save 146.88
Case of 12
Color:
Pink
Price (USD)
453.12
Online exclusive
600.00
Save 146.88
Case of 12

Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.

  • Hold 0.2mL tubes on one side, 0.5mL tubes on the other
  • Lid protects samples and allows stacking
  • 100% recycled plastic
  • Several colors available
Specifications
DescriptionReversible Microtube Rack
No. per Case12 Racks
ColorPink
HoldsMicrotubes (0.2 mL), Microtubes (0.5 mL)
MaterialRecycled Plastic
Product TypeReversible Microtube Rack
ShapeRectangular
StackableYes
Unit SizeCase of 12