Nalgene™ Non-Phthalate PVC Tubing
Nalgene™ Non-Phthalate PVC Tubing
Nalgene™ Non-Phthalate PVC Tubing
Nalgene™ Non-Phthalate PVC Tubing
Thermo Scientific™

Nalgene™ Non-Phthalate PVC Tubing

Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterOverall Length (English)Maximum Pressure
8701-41203/8 in.1/2 in.100 ft.22 psig at 73°F (23°C), 11 psig at 125°F (51°C)
8701-90201/8 in.1/4 in.250 ft.50 psig at 73°F (23°C), 25 psig at 125°F (51°C)
8701-90303/16 in.5/16 in.250 ft.36 psig at 73°F (23°C), 18 psig at 125°F (51°C)
8701-40601/4 in.3/8 in.100 ft.30 psig at 73°F (23°C), 15 psig at 125°F (51°C)
8701-90905/16 in.7/16 in.250 ft.28 psig at 73°F (23°C), 14 psig at 125°F (51°C)
8701-41403/8 in.5/8 in.100 ft.40 psig at 73°F (23°C), 20 psig at 125°F (51°C)
8701-01607/16 in.5/8 in.50 ft.30 psig at 73°F (23°C), 15 psig at 125°F (51°C)
8701-01801/2 in.5/8 in.50 ft.20 psig at 73°F (23°C), 10 psig at 125°F (51°C)
8701-01901/2 in.11/16 in.50 ft.26 psig at 73°F (23°C), 13 psig at 125°F (51°C)
8701-02001/2 in.3/4 in.50 ft.30 psig at 73°F (23°C), 15 psig at 125°F (51°C)
8701-02605/8 in.7/8 in.50 ft.26 psig at 73°F (23°C), 13 psig at 125°F (51°C)
8701-03103/4 in.1 in.50 ft.22 psig at 73°F (23°C), 11 psig at 125°F (51°C)
8701-03501 in.1 1/4 in.50 ft.18 psig at 73°F (23°C), 14 psig at 125°F (51°C)
8701-00101/8 in.3/16 in.50 ft.30 psig at 73°F (23°C), 15 psig at 125°F (51°C)
8701-00201/8 in.1/4 in.50 ft.50 psig at 73°F (23°C), 25 psig at 125°F (51°C)
8701-00303/16 in.5/16 in.50 ft.36 psig at 73°F (23°C), 18 psig at 125°F (51°C)
8701-00601/4 in.3/8 in.50 ft.30 psig at 73°F (23°C), 15 psig at 125°F (51°C)
8701-00701/4 in.7/16 in.50 ft.40 psig at 73°F (23°C), 20 psig at 125°F (51°C)
8701-00801/4 in.1/2 in.50 ft.46 psig at 73°F (23°C), 23 psig at 125°F (51°C)
8701-00905/16 in.7/16 in.50 ft.28 psig at 73°F (23°C), 14 psig at 125°F (51°C)
8701-01005/16 in.1/2 in.50 ft.36 psig at 73°F (23°C), 18 psig at 125°F (51°C)
8701-01105/16 in.9/16 in.50 ft.40 psig at 73°F (23°C), 20 psig at 125°F (51°C)
8701-01203/8 in.1/2 in.50 ft.22 psig at 73°F (23°C), 11 psig at 125°F (51°C)
8701-01303/8 in.9/16 in.50 ft.32 psig at 73°F (23°C), 16 psig at 125°F (51°C)
8701-01403/8 in.5/8 in.50 ft.40 psig at 73°F (23°C), 20 psig at 125°F (51°C)
Catalog number 8701-4120
Price (USD)
356.80
Online exclusive
468.00
Save 111.20
Each
Diameter (English) Inner:
3/8 in.
Diameter (English) Outer:
1/2 in.
Overall Length (English):
100 ft.
Maximum Pressure:
22 psig at 73°F (23°C), 11 psig at 125°F (51°C)
Price (USD)
356.80
Online exclusive
468.00
Save 111.20
Each
Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement (except as noted below)
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent
Please recycle the corrugate cartons in which your Nalgene  products are packaged.

Specifications
Certifications/ComplianceMeets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
DescriptionNon-Phthalate PVC Tubing
Flexibility4 x OD bend radius
Hardness60 (Shore A)
Max. Operating Temperature (English)160°F
Max. Operating Temperature (Metric)71°C
Maximum Pressure22 psig at 73°F (23°C), 11 psig at 125°F (51°C)
Packaging Quantity1 piece of tubing 100 ft in length
SterilityNon-sterile
Sterilization MethodAutoclave, Gas, Chemical
Thickness (English)1/16 in.
Vacuum LevelVery low
AutoclavableAutoclavable
ColorClear
Diameter (English) Inner3/8 in.
Diameter (English) Outer1/2 in.
MaterialPVC
Overall Length (English)100 ft.
Product TypeFlexible Tubing
Unit SizeEach