McCoy's 5A Media for SILAC
McCoy's 5A Media for SILAC
McCoy's 5A Media for SILAC
McCoy's 5A Media for SILAC
McCoy's 5A Media for SILAC
McCoy's 5A Media for SILAC
McCoy's 5A Media for SILAC
Thermo Scientific™

McCoy's 5A Media for SILAC

Thermo Scientific McCoy's 5A Media for SILAC is optimized for use with stable isotope labeling with amino acids in cellRead more
Have Questions?
Catalog NumberQuantity
88441500 mL
Catalog number 88441
Price (USD)
96.50
Each
Quantity:
500 mL
Request bulk or custom format
Price (USD)
96.50
Each
Thermo Scientific McCoy's 5A Media for SILAC is optimized for use with stable isotope labeling with amino acids in cell culture (SILAC) to analyze protein expression by mass spectrometry (MS).

Features of McCoy's 5A Media for SILAC:

• Flexible—liquid media deficient in both L-lysine and L-arginine, allowing for more complete proteome coverage through multiple isotopic amino acid labeling
• High quality—media are sterile, endotoxin-free and cell culture-compatible

Stable isotope labeling with amino acids in cell culture (SILAC) is a powerful method to identify and quantify relative differential changes in complex protein samples. This approach entails the in vivo metabolic incorporation of 'heavy' 13C- or 15N-labeled amino acids into proteins followed by mass spectrometry (MS) for the accelerated and comprehensive identification, characterization and quantitation of proteins.

This SILAC media is used together with heavy and light amino acids for the differential isotopic labeling of cells for SILAC analysis. SILAC media supplemented with heavy amino acids are capable of nearly 100% label incorporation into proteins of living cells.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Final Product TypeProtein
For Use With (Equipment)Mass Spectrometer
FormulationMcCoy's 5A media minus L-Lysine and L-Arginine
Quantity500 mL
Shipping ConditionWet Ice
Workflow StepProtein Labeling
FormLiquid
Product TypeMedia
Starting MaterialCells
Unit SizeEach
Contents & Storage
Store in refrigerator (2 to 8°C).