Especificações
Certifications/ComplianceCE, cULus, RoHS
Controller TypePID digital
Dimensions (L x W x H)288 x 200 x 100 mm (11.3 x 7.9 x 3.9 in.)
Frequency50/60 Hz
Fuse250V 2.5A
Heating Rate≤ 20 min. 30° to 130°C
Height (English)3.9 in.
Height (Metric)100 mm
IncludesDry Bath, Block Lifter
Length (English)11.3 in.
Length (Metric)288 mm
LightingLED
No. of Blocks1 (sold separately)
Plug TypeCN, EU, UK
Temperature Accuracy≤ ± 0.5°C
Temperature Uniformity≤ ± 1°C
Timer0 to 99:59 min or continuous
TypeDry Block Heater
Warranty2 Year, Replacement
Weight (English)6.39 lb.
Weight (Metric)2.9 kg
Width (English)7.9 in.
Width (Metric)200 mm
MaterialPowder-coated Steel
Relative Humidity<80%
Temperature Range (Metric)Ambient +5° to 130°C (Ambient at 25°C)
Voltage200/240 V
Unit SizeEach