Block, 28 x 10 mm dia.
Thermo Scientific™

Block, 28 x 10 mm dia.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
8887010228
Catalog number 88870102
Price (USD)
128.70
Online exclusive
143.00
Save 14.30
Each
No. of Places:
28
Price (USD)
128.70
Online exclusive
143.00
Save 14.30
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description28 x 10mm dia. block
Dimensions (L x W x H)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds28 x 10mm
LightingLED
TypeBlock
No. of Places28
Unit SizeEach