Block, 28 x 2.0 mL
Thermo Scientific™

Block, 28 x 2.0 mL

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
8887010428
Catalog number 88870104
Price (USD)
112.20
Online exclusive
132.00
Save 19.80
Each
No. of Places:
28
Price (USD)
112.20
Online exclusive
132.00
Save 19.80
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description28 x 2.0mL block
Dimensions (L x W x H)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds28 x 2.0mL
LightingLED
TypeBlock
Capacity (Metric)2 mL
No. of Places28
Unit SizeEach