Block, 15 x 16 mm dia.
Thermo Scientific™

Block, 15 x 16 mm dia.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
8887010615
Catalog number 88870106
Price (USD)
149.60
Online exclusive
176.00
Save 26.40
Each
No. of Places:
15
Price (USD)
149.60
Online exclusive
176.00
Save 26.40
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description15 x 16mm dia. block
Dimensions (L x W x H)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds15 x 16mm
LightingLED
TypeBlock
No. of Places15
Unit SizeEach