Block, 8 x 20 mm dia.
Thermo Scientific™

Block, 8 x 20 mm dia.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
888701088
Catalog number 88870108
Price (USD)
121.55
Online exclusive
143.00
Save 21.45
Each
No. of Places:
8
Price (USD)
121.55
Online exclusive
143.00
Save 21.45
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description8 x 20mm dia. block
Dimensions (L x W x H)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds8 x 20mm
LightingLED
TypeBlock
No. of Places8
Unit SizeEach