Block, 50 mL Flat-Bottom Tube
Thermo Scientific™

Block, 50 mL Flat-Bottom Tube

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
888701174
Catalog number 88870117
Price (USD)
258.40
Online exclusive
304.00
Save 45.60
Each
No. of Places:
4
Price (USD)
258.40
Online exclusive
304.00
Save 45.60
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description50mL flat-bottom tube block
Dimensions (L x W x H)76 x 124 x 113 mm (3 x 4.9 x 4.55 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds4 x 50mL flat-bottom
LightingLED
TypeBlock
Capacity (Metric)50 mL
No. of Places4
Unit SizeEach