96-well Half/Full-Skirted PCR Plate Block
Thermo Scientific™

96-well Half/Full-Skirted PCR Plate Block

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
8887012196
Catalog number 88870121
Price (USD)
329.80
Online exclusive
388.00
Save 58.20
Each
No. of Places:
96
Price (USD)
329.80
Online exclusive
388.00
Save 58.20
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description96-well half / full-skirted PCR
Dimensions (L x W x H)76 x 124 x 55 mm (3 x 4.9 x 2.17 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds1 x 96 well half or full-skirted PCR plate
LightingLED
TypeBlock
Capacity (Metric)0.2 mL
No. of Places96
Unit SizeEach