Product Image
Thermo Scientific™

Block, 12 x 0.5 mL

For Use With: Thermo Scientific™ Compact Dry Bath/Block Heater
Have Questions?
Catalog NumberNo. of Places
8887110212
Catalog number 88871102
Price (USD)
34.77
Online exclusive
40.90
Save 6.13
Each
No. of Places:
12
Price (USD)
34.77
Online exclusive
40.90
Save 6.13
Each
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 years
Specifications
Description12 x 0.5mL block
Dimensions (L x W x H)36 x 54 x 30 mm (1.4 x 2.1 x 1.2 in.)
For Use With (Equipment)Thermo Scientific™ Compact Dry Bath/Block Heater
LightingLED
TypeDry Block
Capacity (Metric)0.5 mL
No. of Places12
Unit SizeEach