Product Image
Thermo Scientific™

Block, 3 x 50 mL

For Use With: Thermo Scientific™ Compact Dry Bath/Block Heater
Have Questions?
Catalog NumberNo. of Places
888711063
Catalog number 88871106
Price (USD)
107.95
Online exclusive
127.00
Save 19.05
Each
No. of Places:
3
Price (USD)
107.95
Online exclusive
127.00
Save 19.05
Each
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 years
Specifications
Description3 x 50mL block
Dimensions (L x W x H)36 x 108 x 72 mm (1.4 x 4.3 x 2.8 in.)
For Use With (Equipment)Thermo Scientific™ Compact Dry Bath/Block Heater
LightingLED
TypeDry Block
Capacity (Metric)50 mL
No. of Places3
Unit SizeEach