96-well/Flat Bottom Block
Thermo Scientific™

96-well/Flat Bottom Block

For Use With: Thermo Scientific™ Compact Dry Bath/Block Heater
Have Questions?
Catalog NumberNo. of Places
8887110796
Catalog number 88871107
Price (USD)
134.30
Online exclusive
158.00
Save 23.70
Each
No. of Places:
96
Price (USD)
134.30
Online exclusive
158.00
Save 23.70
Each

Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.

Warranty: 2 years
Specifications
Depth (Metric)13 mm
Description96-well/flat bottom plate block
Dimensions (L x W x H)108 x 72 x 18 mm (4.3 x 2.8 x 0.7 in.)
For Use With (Equipment)Thermo Scientific™ Compact Dry Bath/Block Heater
LightingLED
TypeBlock
Capacity (Metric)0.2 mL
No. of Places96
Unit SizeEach