RT2 Basic Hotplate Stirrer
Thermo Scientific™

RT2 Basic Hotplate Stirrer

Rely on the accuracy of our low-profile, analog hotplate stirrer for your routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialSizeElectrical RequirementsPlug Type
88880004Aluminum140 mm dia.120 V 60 HzUS
88880003Aluminum140 mm dia.230 V 50/60 HzVarious Styles
Catalog number 88880004
Price (USD)
1,053.25
Online exclusive
1,170.00
Save 116.75
Each
Top Plate Material:
Aluminum
Size:
140 mm dia.
Electrical Requirements:
120 V 60 Hz
Plug Type:
US
Price (USD)
1,053.25
Online exclusive
1,170.00
Save 116.75
Each

Rely on safety and consistent stirring speed with the Thermo Scientific™ RT2 Basic hotplate stirrer. Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance, while allowing for optimal monitoring of color changes in samples or media during operation.

Consistent control for optimal accuracy

  • Microprocessor PID control
  • Stirring speed up to 2,000rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature Range: Max. 350°C/662°F

Convenient features offer flexibility

  • Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more

Safety features provide ease of mind

  • Hot top warning indicator illuminates when unit is shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects from splashes

Construction/capacity

  • Stirring capacity: 20L (H2O)
  • Top plate dimensions: 140mm/5.5in diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100mm/11.42 x 6.34 x 3.94 in.
  • Body material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating power: 600W
  • Maximum load: 25kg/55.1lbs
  • Electrical: 120V, 60Hz/230V, 50/60Hz

Optional accessories

  • Heating bath (Cat. No. 88880141])
  • Transparent safety shield (Cat. No. 88880142)
  • Support rod (Cat. No. 88880143)
  • C-5, Clamp holder (Cat. No. 88880148)
  • 3-Prong clamp (Cat. No. 88880149)

Certifications: CE, cCSAus

Warranty: 2 years

Specifications
Body MaterialCast Aluminum
Controller TypeScale
Electrical Requirements120 V 60 Hz
Frequency60 Hz
Height (English)3.94 in.
Height (Metric)100 mm
IncludesUSA Plug Type
Length (English)11.42 in.
Length (Metric)290 mm
Max. Sample Load25 kg
ShapeRound
Temperature (English)122°F to 662°F
TypeStirring Hotplate
Wattage600 w
Width (English)6.34 in.
Width (Metric)161 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayAnalog
Max. Container Size20 L
Plug TypeUS
Size140 mm dia.
Stirring Range50 to 2000 rpm
Temperature (Metric)50°C to 350°C
Top Plate MaterialAluminum
Voltage120 V
Unit SizeEach