RT Basic Series Magnetic Stirrers
Thermo Scientific™

RT Basic Series Magnetic Stirrers

Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityPlug Type
888800125 LCord set w/various plugs
888800072 LUS
888800082 LCord set w/various plugs
888800094 LUS
888800104 LCord set w/various plugs
888800115 LUS
Catalog number 88880012
Price (EUR)
266,54
Online exclusive
290,00
Save 23,46 (8%)
Each
Capacity:
5 L
Plug Type:
Cord set w/various plugs
Price (EUR)
266,54
Online exclusive
290,00
Save 23,46 (8%)
Each

Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low-profile, lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance 
  • Three size options — 120mm, 170mm, or 220mm 
  • Analog speed control: 150 to 2500rpm
  • Detachable plug
  • Two non-slip silicone plate covers provided with all units (1 black, 1 white)
  • Low power consumption 
  • 2 year warranty
Specifications
Certifications/ComplianceCE
Dimensions (L x W x H)9.06 x 9.06 x 2.56 in. (230 x 230 x 65 mm)
Electrical Requirements100 to 240V 50/60Hz
Frequency50/60 Hz
Height (English)2.56 in.
Height (Metric)65 mm
Length (English)9.06 in.
Length (Metric)230 mm
Motor TypeBrushless DC
Plug TypeCord set w/various plugs
Top Plate Diameter (English)8.66 in.
Top Plate Diameter (Metric)220 mm
TypeStirrer
Wattage6 w
Width (English)9.06 in.
Width (Metric)230 mm
Capacity5 L
ShapeRound
Speed150 to 2500 rpm
Top Plate MaterialPolypropylene
Voltage100/240 V
Unit SizeEach